Shop All Heat Shrink Tubing
Quickcable
Heat Shrink, 1" Flex Tube, Red 48"
Mfr # 5663-001R
Zoro # G0680473
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- I.D. After Shrinking 0.38 in
- Flame Retardant Yes
- Shrink Ratio 3:1
- Features Permits Visual Inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5663-001R
- Zoro # G0680473
- UPC # 017378566335
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 48 in |
Use With Wire Size | 2 AWG to 4/0 AWG |
Length (Straight Wireway) | 48 in |
Details
Color | Clear |
I.D. After Shrinking | 0.38 in |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
Features | Permits Visual Inspection |
I.D. Before Shrinking | 1 in |
Temp. Range | -67 Degrees to 230 Degrees F |
Min. Shrink Temp. | 257 Degrees F |
Standards | UL 224 |
Dielectric Strength | 600 V |
Package Style | Individual Pieces |
Min. Temp. Rating | -67 Degrees F |
Max. Temp. Rating | 230 Degrees F |
Material | Polyolefin with Adhesive |
Shrink Tubing Properties | Abrasion Resistant |
Wall Thickness After Shrinking | 0.06 in |
Adhesive Lined | Yes |
Tubing Wall Type | Medium Wall |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2 AWG to 4/0 AWG, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.06 in, Length 48 in, Shrink Tubing Properties Abrasion Resistant, Color Clear, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Black 6", PK5 (5667-005B)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- Quickcable Heat Shrink Tubing