Shop All Heat Guns
Quickcable
Heat Gun, 115VAC, 1400 Watt
Mfr # 4272-001
Zoro # G0669142
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Watts 1400
- Heating Element Material Coiled Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4272-001
- Zoro # G0669142
- UPC # 017378427216
- Country of Origin China
- Category Heat Guns
Details
Item | Heat Gun,115V/1400W,500/750 deg. F |
Voltage | 115VAC |
Watts | 1400 |
Heating Element Material | Coiled Wire |
Description
Heat Gun,115V/1400W,500/750 deg. F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-205 Carpet Roller, 3 Row (24-205)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., 1" Std, Material: Stainless Steel (WSSF-012)
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, Open End (17294)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- QUICKCABLE Heat Gun, 120VAC, 1200 Watt (4271-001)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- WELDY hot-air hand tool, infinitely varible rapid temperature selection and two-stage blower (HG 330-S)
- BOSCH Heat Gun, Cordless Powered, 18V (GHG18V-50N)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200)
- RIPACK Ripack 3000 Series Propane Heat Gun Kit w/ Cool Nozzle & Swivel Fitting (333446-70)
- DEWALT Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960K)
- Quickcable Heat Guns and Kits