Shop All Automotive Battery Terminal Components & Parts
Quickcable
Head Duty, Universal Lead Terminal
Mfr # 5566-2001U
Zoro # G0678820
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga. to 4/0 ga.
- Features Accepts 1 Gauge thru 4/0 Gauge Cable
- Type Battery Connectors Heavy Duty
- Application Truck, Bus, Construction, Agriculture and Industrial Applications
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5566-2001U
- Zoro # G0678820
- UPC # 017378924968
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Head Duty,Universal Lead Terminal |
Gauge | 1 ga. to 4/0 ga. |
Features | Accepts 1 Gauge thru 4/0 Gauge Cable |
Type | Battery Connectors Heavy Duty |
Application | Truck, Bus, Construction, Agriculture and Industrial Applications |
Includes | Fasteners |
Polarity | Universal |
Description
Head Duty,Universal Lead Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42296 (42296)
- ATTWOOD Attwood 9082-1 Small Battery Box - U1, Vented (9082-1)
- GROTE Clearance Marker Light, LED, Yellow (49363)
- C.H. YATES C.H. Yates 4163-5 Black Rubber Spool Roller - 4 in. x 0.625 in. (4163-5)
- QUICKCABLE Butt Splice, Copper, 6 Gauge, PK50 (6650-050)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7753-001)
- QUICKCABLE Harness, 3-Battery, 13-5/8" (7602-001)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- QUICKCABLE Butt Splice, Copper, 2 Gauge, PK10 (6652-010)
- QUICKCABLE Sight Hole Lug, 2/0, 3/8", PK5 (8920-005F)
- THE NOCO CO NOCO PRO Battery Clamps with Eyelets (GPA004)
- Quickcable Automotive Battery Equipment