Shop All Ratcheting Wrench Sets
Quickcable
Hd S/T Wrench, w/Long Handle, Wrench Style: Ratchet
Mfr # 120201-2001
Zoro # G1770400
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Reversing Yes
- Measurement Type SAE
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120201-2001
- Zoro # G1770400
- UPC # 017378004707
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Reversing | Yes |
Measurement Type | SAE |
Description
Hd S/T Wrench,w/Long Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Adapter, 5/8-11 Female To 1 1/4-7 Male (T-415420)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- GIZMO 93C 21 x 22 mm. Ratcheting Double-Ended Offset Ring Wrenches for Scaffolding Bolts (GI445915)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- SURTEK Combined Ratcheting Wrench Set Imperial 7 (100568)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- SATA Metric Combination Ratcheting Wrench Set (ST09040-02)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- Quickcable Ratcheting Wrenches & Sets