Shop All Ratcheting Wrench Sets
Quickcable
Hd S/T Wrench, w/Long Handle, SAE or Metric: SAE
Mfr # 120201-001
Zoro # G1770209
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Reversing Yes
- Measurement Type SAE
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120201-001
- Zoro # G1770209
- UPC # 017378105923
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Reversing | Yes |
Measurement Type | SAE |
Description
Hd S/T Wrench,w/Long Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF330)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 29/64 (47729)
- TITAN HAMMER DEADBLOW 8oz (TL63008)
- QUICKCABLE Hd S/T Wrench, w/Long Handle, Wrench Style: Ratchet (120201-2001)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- PROTO Ratcheting Wrench Set, Combination, Spline (JSCVF-8S)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- PERFORMANCE TOOL COMBO WRENCH 12PT 3/8"" (W322C)
- CRAFTSMAN Wrenches, 7 pc SAE Raised-Panel Combinat (CMMT87016)
- Quickcable Ratcheting Wrench Sets