Shop All Ratcheting Wrench Sets
Quickcable
Hd S/T Wrench, w/Long Handle, PK10
Mfr # 120201-010
Zoro # G1770498
product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Number of Pieces 10
- Reversing Yes
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120201-010
- Zoro # G1770498
- UPC # 017378105930
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Number of Pieces | 10 |
Reversing | Yes |
Measurement Type | SAE |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- DIABLO 2" #25 Torx Drive Bits (15-Pack) (DT252P15)
- QUICKCABLE Hd S/T Wrench, w/Long Handle, Wrench Style: Ratchet (120201-2001)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 7/8" (KTI-41128)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- TENG TOOLS TT6508RAF - 8 Piece SAE / Imperial Ratcheting Wrench Set (TT6508RAF)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 20"" (84442)
- Quickcable Ratcheting Wrench Sets