Shop All Automotive Battery Terminal Components & Parts
Quickcable
Harness, 2-Battery, 7-3/8", PK25
Mfr # 7753-025
Zoro # G0693338
product price: $569.99
/pk 25, $22.80/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Antimonial Lead
- Standards SAE
- Features Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
- Type Battery Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7753-025
- Zoro # G0693338
- UPC # 017378477532
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Harness,2-Battery,7-3/8",PK25 |
Color | Black |
Connection Material | Antimonial Lead |
Standards | SAE |
Features | Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility |
Type | Battery Harness |
Polarity | Negative |
Application | Group 27 Batteries; Group 31 Batteries and Similar Batteries |
Description
Harness,2-Battery,7-3/8",Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Caster, 3 in, Use With 4WM20, 4WM21, PK4 (HRS&HRAS WHEEL)
- ILC Replacement for HONDA 31200-ZJ1-004 STARTER (31200-ZJ1-004 STARTER)
- WIX FILTERS Wix 57202XP Engine Oil Filter (57202XP)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- QUICKCABLE Protective Washer, PK2 (6622-360-002)
- QUICKCABLE Solder Lug, 1 and 2 ga., 3/8", PK5 (486301-396-005F)
- QUICKCABLE Standard Fuse Tab Adapter, PK25 (169146-025)
- QUICKCABLE Ford Powerstroke Diesel Cable, 108" (2116-001)
- QUICKCABLE Battery Filler Tube (120162-2001)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- WESTWARD Lug, 4 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY91)
- Quickcable Automotive Battery Terminal Components & Parts