Shop All Automotive Battery Terminal Components & Parts
Quickcable
Harness, 2-Battery, 7-3/8"
Mfr # 7754-001
Zoro # G0693371
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Connection Material Antimonial Lead
- Application Group 27 Batteries; Group 31 Batteries and Similar Batteries
- Polarity Positive
- Standards SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7754-001
- Zoro # G0693371
- UPC # 017378277545
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Harness,2-Battery,7-3/8" |
Color | Red |
Connection Material | Antimonial Lead |
Application | Group 27 Batteries; Group 31 Batteries and Similar Batteries |
Polarity | Positive |
Standards | SAE |
Features | Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility |
Type | Battery Harness |
Description
Harness,2-Battery,7-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Lower, RK620074 (RK620074)
- SKF Shaft Seal, 1-3/4 x 2-9/16 x 5/16", CRW1, NBR (17404)
- SHURFLO AQUA KING™ II Junior Fresh Water Pump - 12 VD (4128-110-E04)
- QUICKCABLE Copper Lug, 1 Ga, 5/16", PK10 (5954-010E)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- QUICKCABLE Battery Box, Black, 10-63/64" Lx7-39/64" W (120170-360-001)
- QUICKCABLE Solder Clamp, Neg, 1 and 2 Gauge, PK5 (406301-005N)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap, PK25 (7405-025)
- GROTE Battery Cable, 4 ga., 3/8 In., 16In L (84-9227)
- Quickcable Automotive Battery Equipment