Shop All Automotive Battery Terminal Components & Parts
Quickcable
Harness, 2-Battery, 7-3/8"
Mfr # 7753-001
Zoro # G0693399
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Antimonial Lead
- Type Battery Harness
- Application Group 27 Batteries; Group 31 Batteries and Similar Batteries
- Standards SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7753-001
- Zoro # G0693399
- UPC # 017378077534
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Harness,2-Battery,7-3/8" |
Color | Black |
Connection Material | Antimonial Lead |
Type | Battery Harness |
Application | Group 27 Batteries; Group 31 Batteries and Similar Batteries |
Standards | SAE |
Polarity | Negative |
Features | Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility |
Description
Harness,2-Battery,7-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01411)
- MOOG Hub Assembly, 512517 (512517)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-10)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- QUICKCABLE Battery Bolt, Side Terminal, Steel, PK25 (6703-525-025)
- QUICKCABLE Cable Stripper, 5-1/2 In (4215-525-001)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- QUICKCABLE Copper Lug, 8 Ga, 1/4", 90 deg., PK10 (5950-010DL)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK10 (5958-010FL)
- Quickcable Automotive Battery Terminal Components & Parts