Shop All Automotive Battery Terminal Components & Parts
Quickcable
Harness, 2-Battery, 7-3/8"
Mfr # 7653-001
Zoro # G0693189
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Type Stud to Post
- Connection Material Antimonial Lead
- Type Battery Harness
- Features Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7653-001
- Zoro # G0693189
- UPC # 017378076537
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Harness, 2-Battery, 7-3/8" |
Color | Black |
Connection Type | Stud to Post |
Connection Material | Antimonial Lead |
Type | Battery Harness |
Features | Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility |
Application | Group 27 Batteries; Group 31 Batteries and Similar Batteries |
Polarity | Negative |
Standards | SAE |
Description
Harness,2-Battery,7-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 2 In, PK10 (TV-500A-10)
- BOSCH Wiper Blade, 22Ca (22CA)
- GEARWRENCH Oil and Grease Seal Puller (3245)
- RULE 68 Garden Hose Adapter (68)
- QUICKCABLE Terminal Protector, Battery 1-2 Ga, PK5 (5734-005B)
- QUICKCABLE Clamp Crimp, Neg, 1 Gauge, PK5 (4001-005N)
- QUICKCABLE Fusion Right Elbow, 4/0, 3/8", PK50 (141210-050)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5702-360-005B)
- QUICKCABLE Copper Lug, 4/0, 3/8", PK10 (5958-010F)
- QUICKCABLE Adapter Nut, 5/16", PK10 (6024-010)
- CCI Terminal Battery Post Marine (962-1)
- Quickcable Automotive Battery Equipment