Shop All Automotive Battery Terminal Components & Parts
Quickcable
Harness, 2-Battery, 14"
Mfr # 7656-001
Zoro # G0693198
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Connection Material Antimonial Lead
- Connection Type Stud to Post
- Application Group 27 Batteries; Group 31 Batteries and Similar Batteries
- Features Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7656-001
- Zoro # G0693198
- UPC # 017378276562
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Harness,2-Battery,14" |
Color | Red |
Connection Material | Antimonial Lead |
Connection Type | Stud to Post |
Application | Group 27 Batteries; Group 31 Batteries and Similar Batteries |
Features | Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility |
Polarity | Positive |
Standards | SAE |
Type | Battery Harness |
Description
Harness,2-Battery,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO BLIND SPOT MIRROR, 3.25INX3.25IN CONVEX, WIDE ANGLE (25623)
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 (32-547-10)
- GATES Classical Section Wrapped V-Belt, B85 (B85)
- CURT Ball Mount, Class 3, 2" Shank, 45112 (45112)
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- QUICKCABLE Battery Filler, 2 qt. Jug (120161-2001)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- QUICKCABLE Nut, 1-31/50 In, Brass (6024)
- WESTWARD Lug, 1/0ga, 1/2 In, Crimp/Solder, PK25 (23YZ95)
- Quickcable Automotive Battery Terminal Components & Parts