Shop All Automotive Battery Terminal Components & Parts
Quickcable
Harness, 2-Battery, 14"
Mfr # 7655-001
Zoro # G0693301
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Type Stud to Post
- Connection Material Antimonial Lead
- Features Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility
- Standards SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7655-001
- Zoro # G0693301
- UPC # 017378076551
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Harness,2-Battery,14" |
Color | Black |
Connection Type | Stud to Post |
Connection Material | Antimonial Lead |
Features | Most Efficient Way to Connect Two Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage; Maximum Conductivity and Flexibility |
Standards | SAE |
Polarity | Negative |
Type | Battery Harness |
Application | Group 27 Batteries; Group 31 Batteries and Similar Batteries |
Description
Harness,2-Battery,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Mgd652Mh (MGD652MH)
- QUICKCABLE Butt Splice, Copper, 2 Gauge, PK10 (6652-010)
- CROOKED CREEK Crooked Creek C10780 Natural Finish Wood Oar with Comfort Grip - 8' (50406)
- POWERMASTER 94-03 ULTRA DUTY DIESEL STARTER FORD P/STK 7.3L (9051)
- QUICKCABLE Copper Lug, 1/0, 1/4", 45 deg., PK10 (5955-010DV)
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- QUICKCABLE Single Point, Small Base, 3/8", Red (509690-001)
- QUICKCABLE Group 65 Wide Battery Carrier (120158-2001)
- QUICKCABLE Terminal Protector Flag, 2/0-3/0, PK5 (5774-005B)
- QUICKCABLE Butt Splice, Copper, 4 Gauge, PK10 (6651-010)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- Quickcable Automotive Battery Terminal Components & Parts