Shop All Automotive Battery Accessories
Quickcable
Hardware Fastener, 5/16-18 x 1-1/4In, PK25
Mfr # 6000-360-025
Zoro # G2981097
original price:
$8.99
9% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Material Steel
- For Use With Battery
- Standards Mil Specifications, SAE
- Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6000-360-025
- Zoro # G2981097
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Stud Size | 5/16"-18 x 1 1/4 in |
Width | 1/2 in |
Length | 1 7/16 in |
Overall Length | 1 7/16 in |
Overall Width | 1/2 in |
Overall Height | 1 7/16 in |
Details
Item | Hardware Fastener |
Color | Silver |
Connection Material | Steel |
For Use With | Battery |
Standards | Mil Specifications, SAE |
Features | Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance |
Housing Material | Zinc-Plated Steel |
Material | Steel |
Connection Type | Bolt |
Attachment Type | Bolt |
Contact Material | Steel |
Color Code | Silver |
Compatible Product Type | Battery |
Attachment Location | Bolt |
Connection | Bolt |
Description
Hardware Fastener, Color Silver, Connection Type Bolt, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Attachment Type Bolt, Compatible Product Type Battery, Gauge -, Length 1 7/16 in, Material Steel, Overall Height 1 7/16 in, Stud Size 5/16 In.-18 x 1 1/4 in, Width 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOPAR FRONT WIPER BLADE (68125735AA)
- OTC Cylinder Leakage Tester Kit (5609)
- GROTE Rv Power Cord, 12 ft., 6/14 ga. W 12" Lead (81-0612)
- DAYCO 5/16 IN. X 18 IN. (CLAMSHELL) (80079)
- QUICKCABLE Wheeled Portable Power Pack, Boosting, Charging, For Battery Voltage: 12 (604101-396-001)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- QUICKCABLE Booster Cable, 1/0, 25ft., 800A (602380-001)
- QUICKCABLE Booster Cable, 2/0, 30ft., 800A (602410-001)
- QUICKCABLE Jaw Clamps, 500A (602060-2002)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604050-396-001)
- WESTWARD Med Duty Boost Cable Clamp, 500A, Rd/Blk (23PC39)
- Quickcable Automotive Battery Equipment