Shop All Automotive Battery Terminal Components & Parts
Quickcable
Hardware Fastener, 5/16-18, PK25
Mfr # 6701-360-025T
Zoro # G2456632
product price: $9.35
/pk 25, $0.37/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery
- Color Silver
- Stud Size 5/16"-18
- Connection Type Screw
- Connection Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6701-360-025T
- Zoro # G2456632
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16"-18 |
Length | 3/8 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 3/8 in |
Overall Length | 3/8 in |
Details
Item | Hardware Fastener |
For Use With | Battery |
Color | Silver |
Connection Type | Screw |
Connection Material | Steel |
Connection | Screw |
Features | Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Tin Plated |
Standards | Mil Specifications, SAE |
Housing Material | Tin Plated Steel |
Color Code | Silver |
Material | Steel |
Compatible Product Type | Battery |
Contact Material | Steel |
Description
Hardware Fastener, Color Silver, Connection Type Screw, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Tin Plated, Standards Mil Specifications, SAE, Compatible Product Type Battery, Gauge -, Length 3/8 in, Material Steel, Overall Height 3/8 in, Stud Size 5/16 In.-18, Width 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- CURT Grip Step Receiver Hitch Step (32001)
- ASTRO PNEUMATIC Wheel Weight Balance Hammer Pliers (9507)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- QUICKCABLE Stud Flag, Crimping, 2/0, PK5 (4520-005F)
- QUICKCABLE Copper Lug, 4/0, 1/4", PK50 (5958-050D)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- QUICKCABLE Straight Terminal, 2/0 ga., Orange, Pos (4020-525-001P)
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7653-001)
- Quickcable Automotive Battery Equipment