Shop All Automotive Battery Accessories
This Product is Discontinued
Quickcable
Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 6, 12 (Discontinued)
Mfr # 604022
Zoro # G5573989
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 400A @ 5V
- Includes Adapters, Carrying Case, USB to Micro-USB Charging Cord
- Material Plastic
- Length 12"
- Type Portable Power Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 604022
- Zoro # G5573989
- UPC # 017378000839
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 12" |
Overall Height | 5 1/4 in |
Lead Size | 1 ft. |
Cable Length | 1 ft |
Overall Width | 8 1/2 in |
Overall Depth | 22 5/8 in |
Description
Portable Power Pack, For Use With Battery Type Lead Acid, Lithium, For Battery Voltage 5 V DC, 12 V DC, Boost Current @ Voltage 600 A @ 12V, Charging Current @ Voltage 2A @ 5V, Maintaining Current @ Voltage 2 A @ 5V, Automatic, Battery Capacity 58 mAh, Cable Length 9 1/3 ft, Cable Wire Gauge 8 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 400 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.