Shop All Automotive Battery Accessories
Quickcable
Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12
Mfr # 604050-396-001
Zoro # G5573955
original price:
$152.99
15% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1000A
- Application Boosting
- Material Copper, Plastic
- Length 27"
- Type Portable Power Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 604050-396-001
- Zoro # G5573955
- UPC # 017378129509
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 27" |
Cable Length | 27 in |
Lead Size | 2-1/4 ft. |
Overall Width | 8 13/32 in |
Overall Height | 12 1/2 in |
Overall Depth | 12 3/4 in |
Description
Portable Power Pack, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 2 A @12V, Automatic, Battery Capacity 18 Ah, Cable Length 27 in, Cable Wire Gauge 6 AWG, CEC Compliant CEC Compliant, Charge Type Manual On/Off, Charger Function Boosting, Charger Style Handheld Portable, Indoor or Outdoor Use Indoor/Outdoor, Material Copper, Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (MAG00468)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- MOTORCRAFT Exhaust Emission Control, PM27D (PM27D)
- MAHLE CABIN AIR FILTER (LAO878/S)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6000-360-025)
- QUICKCABLE Parrot Booster Clamps, 500A, PK25 (602065-025)
- QUICKCABLE Booster Cable, 1/0, 20ft., 800A (602370-001)
- QUICKCABLE Handheld Portable In-Cab Charging Cord, Boosting, For Battery Voltage: 12 (604095-360-001)
- QUICKCABLE Portable Power Pack, 2 ga. Cable, 12/24VDC (604063-360-001)
- QUICKCABLE Copper Clamp, 900A, Black, PK25 (602071-025)
- ZEROSTART Battery Heater, 200W 240V, Steel Plate, With 80 deg F Thermostat (8500339)
- Quickcable Automotive Battery Accessories