Shop All Fuse Assortments
Quickcable
Glass Fuse Kit, AGC Series, 120 Fuses Included 3 A to 35 A, 32V AC
Mfr # 509215-360-001
Zoro # G0660200
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC
- Total Number of Fuses Included 120
- Fuse Kit Amp Range 3 A to 35 A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509215-360-001
- Zoro # G0660200
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC |
Total Number of Fuses Included | 120 |
Fuse Kit Amp Range | 3 A to 35 A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Tool Included | None |
Body Style | Cylindrical |
Body Material | Glass |
Description
Agc Glass Fuse Kit,120 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- TRIPP LITE Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (P050-008)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- EATON BUSSMANN Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC (HEF-2)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- Quickcable Fuse Assortments