Shop All Glass Fuses
Quickcable
Glass Fuse, AGU Series, 60A, 32V AC, 5 PK
Mfr # 509233-2005
Zoro # G0675792
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AGU
- Amps 60A
- AC Voltage Rating 32V AC
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509233-2005
- Zoro # G0675792
- UPC # 017378124153
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.5 in |
Details
Series | AGU |
Amps | 60A |
AC Voltage Rating | 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 60A |
Brand | QUICKCABLE |
Description
Glass Fuse,60A,Gold Plated,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ0215)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, 100 PK (509223-100)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- MERSEN Fuse, GDL Series, Time Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1-R)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- MERSEN Fuse, GDL Series, Time Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL7)
- Quickcable Fuses