Shop All Glass Fuses
Quickcable
Glass Fuse, AGU Series, 50A, 32V AC, Clear, 5 PK
Mfr # 509232-2005
Zoro # G0675783
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 50A
- AC Voltage Rating 32V AC
- Interrupt Rating Clear
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509232-2005
- Zoro # G0675783
- UPC # 017378124146
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.5 in |
Details
Series | AGU |
Amps | 50A |
AC Voltage Rating | 32V AC |
Interrupt Rating | Clear |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 50A |
Brand | QUICKCABLE |
Description
Glass Fuse,50A,Gold Plated,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, Clear, 100 PK (509223-100)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 12.50A, 250V AC, 125A at 250V AC, 5 PK (S506-12.5-R)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDL-15-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S500-3.15-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- Quickcable Fuses