Shop All Glass Fuses
Quickcable
Glass Fuse, AGU Series, 50A, 32V AC, Clear, 5 PK
Mfr # 509232-005
Zoro # G0675759
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 50A
- AC Voltage Rating 32V AC
- Interrupt Rating Clear
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509232-005
- Zoro # G0675759
- UPC # 017378924296
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.5 in |
Details
Series | AGU |
Amps | 50A |
AC Voltage Rating | 32V AC |
Interrupt Rating | Clear |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 50A |
Brand | QUICKCABLE |
Description
Glass Fuse,50A,Gold Plated,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T876)
- LEVITON Locking Plug (3763C)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, Clear, 100 PK (509223-100)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1A, 250V AC, 35A at 250V AC (GDG1)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 1.25A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1-1/4)
- MERSEN Fuse, GDL Series, Time Delay, 8/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL8/10)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6.30A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6.3-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- Quickcable Glass Fuses