Shop All Glass Fuses
Quickcable
Glass Fuse, AGU Series, 40A, 32V AC, 5 PK
Mfr # 509231-2005
Zoro # G0675829
product price: $4.79
/pk 5, $0.96/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 40A
- AC Voltage Rating 32V AC
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509231-2005
- Zoro # G0675829
- UPC # 017378124139
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.5 in |
Details
Series | AGU |
Amps | 40A |
AC Voltage Rating | 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 40A |
Brand | QUICKCABLE |
Description
Glass Fuse,40A,Gold Plated,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- TORK Photocontrol, Swivel, 480V, SPST (2018)
- TRIPP LITE Universal Rj45 Locking Inserts, Yellow, 10 Pack (N2LPLUG-010-YW)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, 100 PK (509223-100)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-500-R)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (S506-4-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC (GSB3-15/100)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 200mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-200-R)
- Quickcable Fuses