Shop All Glass Fuses
Quickcable
Glass Fuse, AGU Series, 30A, 32V AC, 5 PK
Mfr # 509230-2005
Zoro # G0675801
product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 30A
- AC Voltage Rating 32V AC
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509230-2005
- Zoro # G0675801
- UPC # 017378124122
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.5 in |
Details
Series | AGU |
Amps | 30A |
AC Voltage Rating | 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 30A |
Brand | QUICKCABLE |
Description
Glass Fuse,30A,Gold Plated,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (BRY5262)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, 100 PK (509223-100)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (GDB-2A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-5-R)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- Quickcable Fuses