Shop All Glass Fuses
Quickcable
Glass Fuse, AGU Series, 30A, 32V AC, 5 PK
Mfr # 509230-005
Zoro # G0675740
product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 30A
- AC Voltage Rating 32V AC
- Body Style Cylindrical
- Diameter 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509230-005
- Zoro # G0675740
- UPC # 017378924272
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.5 in |
Details
Series | AGU |
Amps | 30A |
AC Voltage Rating | 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 30A |
Brand | QUICKCABLE |
Description
Glass Fuse,30A,Gold Plated,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Purple (AT1501EV-P)
- PYRAMID Desktop Bench Power Supply, PSV150 (PSV150)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, 100 PK (509223-100)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/4-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-6/10-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 125mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-125-R)
- EATON BUSSMANN Fuse, MDL Series, Time Delay, 1-8/10A, 250V AC, 100A at 250V AC, 5 PK (MDL-1-8/10-R)
- Quickcable Fuses