Shop All Automotive Battery Terminal Components & Parts
Quickcable
Fusion Thimble, 3/0, PK10
Mfr # 214910-010
Zoro # G1793430
product price: $80.39
/pk 10, $8.04/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Connection Type Fusion Solder
- Type Thimble
- Application Fits All Brands Of Cones
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 214910-010
- Zoro # G1793430
- UPC # 017378115663
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 3/0 ga. |
Connection Type | Fusion Solder |
Type | Thimble |
Application | Fits All Brands Of Cones |
Standards | RoHS |
Features | Perfect Solder Connection Every Time, Fast and Convenient; Gauge Printed On Barrel |
Description
Fusion Thimble,3/0,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, C065002 (C065002)
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 14x12 Inch (B1412LSP)
- ULTRASEAL Gemplers Ultraseal Tire Sealant (3610-46HP)
- TEC Front Ceramic Disc Brake Pads For Chevrolet Astro GMC Caprice C10 G20 Buick K10 Safari C1500 (TEC-52)
- QUICKCABLE Washers, Black 3/8" Top Post, PK100 (6626-100B)
- QUICKCABLE Test Clip, PK2 (602030-360-002)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK25 (501060-025)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK25 (5747-025R)
- QUICKCABLE Bolt/Nut, 5/16", 18 X 1-1/4", PK10 (6014-010)
- Quickcable Automotive Battery Terminal Components & Parts