Shop All Automotive Battery Terminal Components & Parts
Quickcable
Fusion Thimble, 1 ga.
Mfr # 214904-001
Zoro # G1793187
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga.
- Connection Type Fusion Solder
- Features Perfect Solder Connection Every Time, Fast, and Convenient; Available in 2 gauge to 4/0, Fits All Brands of Cones; Gauge Printed on Barrel; Ready to Use, "Just add Heat"
- Type Thimble
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 214904-001
- Zoro # G1793187
- UPC # 017378115533
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1 ga. |
Connection Type | Fusion Solder |
Features | Perfect Solder Connection Every Time, Fast, and Convenient; Available in 2 gauge to 4/0, Fits All Brands of Cones; Gauge Printed on Barrel; Ready to Use, "Just add Heat" |
Type | Thimble |
Standards | RoHS |
Description
Fusion Thimble,1 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 8 ga, 100ft., Red (19YD68)
- ATTWOOD MARINE Attwood Stainless Steel Thru-Hull Short Straight Barbed, 3/4 in. Inner Diameter (66541-3)
- GROTE Low Beam Headlamp (84591)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (PT8425)
- QUICKCABLE Battery Box Vent Kit (120328-001)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Copper Lug, 4/0, 1/4", PK50 (5958-050D)
- QUICKCABLE Charging Clips, Red/Black, 10A (602020-2002)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- QUICKCABLE Solder Clamp, Pos, 1 and 2 Gauge, PK5 (406301-005P)
- PERFORMANCE TOOL Side Post Battery Terminal Bolt (W1679C)
- Quickcable Automotive Battery Equipment