Shop All Automotive Battery Terminal Components & Parts
Quickcable
Fusion Left Elbow, 4/0, 3/8", PK5
Mfr # 141220-005
Zoro # G1774013
product price: $51.25
/pk 5, $10.25/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Solder
- Includes Fasteners
- Standards RoHS
- Type Fusion Heavy Wall Copper Tube Lugs - Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141220-005
- Zoro # G1774013
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 4/0 ga. |
Connection Type | Solder |
Includes | Fasteners |
Standards | RoHS |
Type | Fusion Heavy Wall Copper Tube Lugs - Elbow |
Features | Especially Good in Presence Of Destructive Vibration Or Corrosive Chemicals; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; 3/8" Stud |
Description
Fusion Left Elbow,4/0,3/8",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPD Switches, 1711966 (1711966)
- HELLA Fuel Pump, 7.21440.51.0 (7.21440.51.0)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- A & I PRODUCTS Pan Seat, Steel 21" x14" x1" (A-3698466M91)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5723-360-005R)
- QUICKCABLE Splice Tube, Black, 48", 8mm, 5/16" (506702-001)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- QUICKCABLE Fusion Left Elbow, 2/0, 3/8", PK5 (141218-005)
- QUICKCABLE Harness, 3-Battery, 13-5/8" (7602-001)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- Quickcable Automotive Battery Terminal Components & Parts