Shop All Automotive Battery Terminal Components & Parts
Quickcable
Fusion Left Elbow, 1/0, 3/8", PK5
Mfr # 141217-005
Zoro # G1773961
product price: $32.99
/pk 5, $6.60/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Solder
- Standards RoHS
- Includes Fasteners
- Features Especially Good in Presence Of Destructive Vibration Or Corrosive Chemicals; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; 3/8" Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141217-005
- Zoro # G1773961
- UPC # 017378104124
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1/0 ga. |
Connection Type | Solder |
Standards | RoHS |
Includes | Fasteners |
Features | Especially Good in Presence Of Destructive Vibration Or Corrosive Chemicals; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; 3/8" Stud |
Type | Fusion Heavy Wall Copper Tube Lugs - Elbow |
Description
Fusion Left Elbow,1/0,3/8",Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Diesel Can, GB356 (GB356)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- DISCO Worm Gear Hose Clamps #4 Mini 1/4-5/8" Clamp Rng (10889PK)
- FURUNO 525STID-PWD Plastic 600W Transom Mount 10 Pin Transducer (525STID-PWD)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- QUICKCABLE Red Top Post Straight Clamp, 6 Ga, PK5 (5721-005R)
- QUICKCABLE Bent Lug, 4/0, 3/8", 90 deg., PK5 (6440-005FL)
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- QUICKCABLE Clamp Crimp, Neg, 6 Gauge, PK5 (4006-005N)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- QUICKCABLE Side Terminal Posts 5/16", PK5 (5513-010)
- Quickcable Automotive Battery Equipment