Shop All Compression Lugs
Quickcable
Fusion End Terminal, 4/0, PK50
Mfr # 141320-050
Zoro # G1774217
product price: $330.99
/pk 50, $6.62/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1.13"
- Material Copper
- Length 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141320-050
- Zoro # G1774217
- UPC # 017378104407
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.13" |
Length | 2.6" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 100' Length - Black (FW038-100SP)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- QUICKCABLE Magnalug End Terminal, 2/0, PK5 (6220-005F)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- Quickcable Compression Lugs