Shop All Compression Lugs
Quickcable
Fusion End Terminal, 4/0, PK5
Mfr # 141320-005
Zoro # G1774083
product price: $30.69
/pk 5, $6.14/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1.13"
- Material Copper
- Length 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141320-005
- Zoro # G1774083
- UPC # 017378104391
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.13" |
Length | 2.6" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- QUICKCABLE Magnalug End Terminal, 4/0, PK5 (6240-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- Quickcable Compression Lugs