Shop All Compression Lugs
Quickcable
Fusion End Terminal, 3/0, PK50
Mfr # 141319-050
Zoro # G1774153
product price: $279.99
/pk 50, $5.60/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Width 1.05"
- Material Copper
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141319-050
- Zoro # G1774153
- UPC # 017378104384
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.05" |
Length | 2.4" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- Quickcable Compression Lugs