Shop All Compression Lugs
Quickcable
Fusion End Terminal, 3/0, PK5
Mfr # 141319-005
Zoro # G1774138
product price: $26.29
/pk 5, $5.26/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Width 1.05"
- Material Copper
- Length 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141319-005
- Zoro # G1774138
- UPC # 017378104377
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.05" |
Length | 2.4" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B10E)
- EATON Circuit Breaker, PDD Series 175A, 3 Pole, 240V AC, A Curve (PDD23G0175TFFL)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- Quickcable Compression Lugs