Shop All Compression Lugs
Quickcable
Fusion End Terminal, 2/0, PK50
Mfr # 141318-050
Zoro # G1774092
product price: $225.99
/pk 50, $4.52/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Width 0.9"
- Material Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141318-050
- Zoro # G1774092
- UPC # 017378104360
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 0.9" |
Length | 2.2" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- Quickcable Lugs & Split Bolts