Shop All Compression Lugs
Quickcable
Fusion End Terminal, 2/0, PK5
Mfr # 141318-005
Zoro # G1774129
product price: $21.19
/pk 5, $4.24/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Width 0.9"
- Material Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141318-005
- Zoro # G1774129
- UPC # 017378104353
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 0.9" |
Length | 2.2" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11587301)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Blue (AT1510EV-BU)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5021-C)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001E)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- QUICKCABLE Magnalug End Terminal, 2/0, PK5 (6220-005F)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- Quickcable Lugs & Split Bolts