Shop All Compression Lugs
Quickcable
Fusion End Terminal, 1/0, PK5
Mfr # 141317-005
Zoro # G1774147
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Width 0.86"
- Material Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 141317-005
- Zoro # G1774147
- UPC # 017378104339
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.86" |
Length | 2.2" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gaugeuge, 3/8", PK50 (6401-050F)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- Quickcable Lugs & Split Bolts