Shop All Compression Lugs
Quickcable
Fusion End Terminal, 1 and 2ga., PK50
Mfr # 141316-050
Zoro # G1774101
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga. and 1 ga.
- Width 0.77"
- Material Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141316-050
- Zoro # G1774101
- UPC # 017378104322
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. and 1 ga. |
Width | 0.77" |
Length | 2.03" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20PK4)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- Quickcable Lugs & Split Bolts