Shop All Compression Lugs
Quickcable
Fusion End Terminal, 1 and 2ga., PK5
Mfr # 141316-005
Zoro # G1773830
product price: $21.19
/pk 5, $4.24/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga. and 1 ga.
- Width 0.77"
- Material Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141316-005
- Zoro # G1773830
- UPC # 017378104315
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. and 1 ga. |
Width | 0.77" |
Length | 2.03" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- MERSEN Fuse, GSA Series, Time Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA12)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- Quickcable Lugs & Split Bolts