Shop All Compression Lugs
Quickcable
Fusion Dual Wire, 4/0, PK5
Mfr # 141310-005
Zoro # G1773873
product price: $49.99
/pk 5, $10.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1.14"
- Material Copper
- Length 4.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141310-005
- Zoro # G1773873
- UPC # 017378104292
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.14" |
Length | 4.05" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (53C6M-2N5)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (31410CRK)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- Quickcable Lugs & Split Bolts