Shop All Compression Lugs
Quickcable
Fusion Dual Wire, 3/0, PK50
Mfr # 141309-050
Zoro # G1774068
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 ga.
- Width 1.07"
- Material Copper
- Length 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 141309-050
- Zoro # G1774068
- UPC # 017378104285
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 ga. |
Width | 1.07" |
Length | 3.7" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- QUICKCABLE Wire Cnctr, Size 2/0, Dual Wire Lug (6520-525-001F)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 3/8", PK5 (6406-005F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- Quickcable Lugs & Split Bolts