Shop All Compression Lugs
Quickcable
Fusion Dual Wire, 2/0, PK5
Mfr # 141308-005
Zoro # G1773867
product price: $32.69
/pk 5, $6.54/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Width 0.97"
- Material Copper
- Length 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141308-005
- Zoro # G1773867
- UPC # 017378104247
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 0.97" |
Length | 3.4" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q22-2S)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001F)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- GARDNER BENDER GTA-2-O 0-14 AWG Aluminum Mechanical Lug, 2PK (194073)
- Quickcable Lugs & Split Bolts