Shop All Compression Lugs
Quickcable
Fusion Dual Wire, 2/0
Mfr # 141308-2001
Zoro # G1774110
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Width 0.97"
- Material Copper
- Length 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141308-2001
- Zoro # G1774110
- UPC # 017378004684
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 0.97" |
Length | 3.4" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Fusion Dual Wire,2/0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- Quickcable Compression Lugs