Shop All Compression Lugs
Quickcable
Fusion Dual Wire, 1/0, PK5
Mfr # 141307-005
Zoro # G1773858
product price: $33.99
/pk 5, $6.80/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Width 0.87"
- Material Copper
- Length 3.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 141307-005
- Zoro # G1773858
- UPC # 017378104216
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.87" |
Length | 3.15" |
Details
Material | Copper |
Item | Locking Anti-Rotating Lug |
Description
Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- Quickcable Compression Lugs