Shop All Fuse Accessories
Quickcable
Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 509631-2001
Zoro # G0676720
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material TPE, PVC
- Length 3.16 in
- Height 0.6 in
- Connector Type Wire Leads
- Width 1.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509631-2001
- Zoro # G0676720
- UPC # 017378924609
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Length | 3.16 in |
Height | 0.6 in |
Width | 1.27 in |
Details
Body Material | TPE, PVC |
Item | Fuse Holder |
Connector Type | Wire Leads |
Amp Range | 60A |
Wire Range | 8 AWG |
Max. Amps | 60A |
Fits Fuse Type | Automotive |
Description
Water Resistant Fuse Holder,8 Ga,60A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- Quickcable Fuse Accessories