Shop All Fuse Accessories
Quickcable
Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type
Mfr # 509602-001
Zoro # G0676440
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.14 in
- Connector Type Wire Leads
- Body Material TPE, PVC
- Width 3.51 in
- Length 1.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509602-001
- Zoro # G0676440
- UPC # 017378124351
- Country of Origin China
- Category Fuse Accessories
Dimensions
Height | 4.14 in |
Width | 3.51 in |
Length | 1.59 in |
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Body Material | TPE, PVC |
Amp Range | 30A |
Wire Range | 12 AWG |
Fits Fuse Type | Mini Blade |
Max. Amps | 30A |
Description
Water Resitant Fuse Holder,12Ga,30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (10RC-8FL)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- Quickcable Fuse Accessories