Shop All Fuse Accessories
Quickcable
Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 509621-2001
Zoro # G0676632
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Body Material TPE, PVC
- Length 1.74 in
- Height 1.81 in
- Width 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509621-2001
- Zoro # G0676632
- UPC # 017378924586
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Length | 1.74 in |
Height | 1.81 in |
Width | 0.96 in |
Details
Amp Range | 30A |
Body Material | TPE, PVC |
Item | Fuse Holder |
Connector Type | Wire Leads |
Max. Amps | 30A |
Wire Range | 12 AWG |
Fits Fuse Type | Automotive |
Description
Sealed Blade Fuse Holder,12Ga,30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6G7)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- Quickcable Fuse Accessories