Shop All Fuse Accessories
Quickcable
Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 509612-2001
Zoro # G0676617
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material TPE, PVC
- Length 1.58 in
- Width 0.39 in
- Height 1.33 in
- Connector Type Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509612-2001
- Zoro # G0676617
- UPC # 017378924579
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Length | 1.58 in |
Width | 0.39 in |
Height | 1.33 in |
Details
Body Material | TPE, PVC |
Item | Fuse Holder |
Connector Type | Wire Leads |
Amp Range | 30A |
Wire Range | 12 AWG |
Max. Amps | 30A |
Fits Fuse Type | Automotive |
Description
Water Resistant Fuse Holder,12Ga 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- GOODMAN FUSE HOLDER (C6476002)
- Quickcable Fuse Accessories