Shop All Fuse Accessories
Quickcable
Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type
Mfr # 509640-001
Zoro # G0676650
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.58 in
- Height 0.6 in
- Width 0.6 in
- Body Material Nylon
- Connector Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509640-001
- Zoro # G0676650
- UPC # 017378124450
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Length | 1.58 in |
Height | 0.6 in |
Width | 0.6 in |
Details
Item | Fuse Holder |
Body Material | Nylon |
Connector Type | Crimp |
Amp Range | 30A |
Max. Amps | 30A |
Fits Fuse Type | Outdoor |
Description
Nylon Crimp Type Yellow Fuse Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.312-2.438 (RSR-8739)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD1A)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- Quickcable Fuse Accessories