Shop All Fuse Accessories
Quickcable
Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type
Mfr # 509601-001
Zoro # G0676422
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Body Material TPE, PVC
- Length 1.59 in
- Height 4.14 in
- Width 3.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509601-001
- Zoro # G0676422
- UPC # 017378124337
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Length | 1.59 in |
Height | 4.14 in |
Width | 3.51 in |
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Body Material | TPE, PVC |
Amp Range | 20A |
Wire Range | 14 AWG |
Fits Fuse Type | Mini Blade |
Max. Amps | 20A |
Description
Water Resitant Fuse Holder,14Ga,20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Red (NPC-6310)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3PR)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- Quickcable Fuse Accessories