Shop All Fuse Accessories
Quickcable
Fuse Holder, 20A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 509611-2001
Zoro # G0676580
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.33 in
- Width 0.39 in
- Connector Type Wire Leads
- Length 13-1/2 in
- Body Material TPE, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509611-2001
- Zoro # G0676580
- UPC # 017378924555
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Height | 1.33 in |
Width | 0.39 in |
Length | 13-1/2 in |
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Body Material | TPE, PVC |
Amp Range | 20A |
Fits Fuse Type | Automotive |
Max. Amps | 20A |
Wire Range | 14 AWG |
Description
Water Resistant Fuse Holder,14Ga 20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- Quickcable Fuse Accessories