Shop All Fuse Accessories
Quickcable
Fuse Holder, 20A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 509611-001
Zoro # G0676562
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.39 in
- Height 1.33 in
- Connector Type Wire Leads
- Body Material TPE, PVC
- Length 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509611-001
- Zoro # G0676562
- UPC # 017378924548
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Width | 0.39 in |
Height | 1.33 in |
Length | 13-1/2 in |
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Body Material | TPE, PVC |
Amp Range | 20A |
Fits Fuse Type | Automotive |
Wire Range | 14 AWG |
Max. Amps | 20A |
Description
Water Resis Fuse Holder,14Ga To 20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- Quickcable Fuse Accessories