Shop All Fuse Accessories
Quickcable
Fuse Holder, 20A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 509606-001
Zoro # G0676571
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material TPE, PVC
- Length 1.59 in
- Connector Type Wire Leads
- Width 3.51 in
- Height 4.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509606-001
- Zoro # G0676571
- UPC # 017378124399
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Dimensions
Length | 1.59 in |
Width | 3.51 in |
Height | 4.14 in |
Details
Body Material | TPE, PVC |
Item | Fuse Holder |
Connector Type | Wire Leads |
Amp Range | 20A |
Max. Amps | 20A |
Wire Range | 12 AWG |
Fits Fuse Type | Automotive |
Description
Open Blade Fuse Holder,12 Ga-30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (6ECE0)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- BAYCO Cord Reel 150' Orange (KW-130)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- Quickcable Fuse Accessories